Shop All Mallets
Hackett
Hammer, Brass, 3-1/4In, Wood
Mfr # 3BH
Zoro # G9795021
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mallet Product Grouping Brass Mallets
- Head Material Brass
- Face Diameter 1 3/4 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 3/4 in |
Overall Length | 14 in |
Head Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Mallet Product Grouping | Brass Mallets |
Head Material | Brass |
Head Weight | 2 1/2 lb |
Handle Material | Wood |
Tether Capable | Not Tether Capable |
Item | Brass Mallet |
Features | Non-Marring |
Handle Color | Natural/Green |
Head Color | Bronze |
Tether Style | Not Tether Capable |
Grip Material | Rubber |
Non-Marring | Yes |
Hammer Type | Mallet |
Tether Ready | No |
Face Shape | Round |
Dead Blow Hammer | No |
Description
Brass Mallet, Hammer Type Mallet, Head Material Brass, Handle Material Wood, Head Weight 2 1/2 lb, Face Diameter 1 3/4 in, Head Length 3 1/4 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 81-206 Line, Nylon No.15 Twist, 1000 Foot White (81-206)
- CLE-LINE 8PC 1/2 Silver and Deming Reduced Shank Drill Set Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16-1IN (C22761)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L (1910CV)
- SUPER TOOL Keyseat Cutter, 3/4" D, 3/16" W (97000606)
- STEEL GRIP Rubber Mallet 8 Oz (2258622)
- STAHLWILLE TOOLS Rubber composition hammer d.75 mm 780 g (70140003)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- STANLEY Stanley 51-104 16 oz. 13-1/2" OAL Rubber Mallet - Pkg Qty 2 (51-104)
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- Hackett Mallets