Shop All Mallets
Hackett
Hammer, Brass, 2-7/8In, Steel
Mfr # 1.5BS
Zoro # G9795152
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Brass Mallets
- Head Material Brass
- Head Weight 24 oz
- Face Diameter 1 1/16 in
- Handle Material Steel with Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 1/16 in |
Overall Length | 13 in |
Head Length | 2 7/8 in |
Details
Mallet Product Grouping | Brass Mallets |
Head Material | Brass |
Head Weight | 24 oz |
Handle Material | Steel with Nonslip Grip |
Tether Capable | Not Tether Capable |
Item | Brass Mallet |
Head Color | Bronze |
Handle Color | Natural/Green |
Features | Nonmarring |
Tether Style | Not Tether Capable |
Tether Ready | No |
Hammer Type | Mallet |
Face Shape | Round |
Dead Blow Hammer | No |
Non-Marring | Yes |
Description
Brass Mallet, Hammer Type Mallet, Head Material Brass, Handle Material Steel, Head Weight 24 oz, Face Diameter 1 1/8 in, Head Length 2 7/8 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35233)
- DRILL AMERICA 11/64" HSS Left Hand Jobber Length Drill Bit (DWDLH11/64)
- CENTURY DRILL & TOOL Brad Point Woodbit 12Mm Overall Lgth 151Mm Cutting Lgth 101Mm Rs 9.5Mm (37312)
- FOWLER Fowler 54-101-300-1 Xtra-Value Cal 0-12''/300MM Large Easy-Read Display Stainless Digital Caliper (54-101-300-1)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- HAZET TOOLS 10-3/4" rubber mallet (HZ1959-2)
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- BETA Hard Rubber Head Hammer, 50mm (013930050)
- ABC HAMMERS 5 lb. Brass Hammer with 8" Fiberglass Handle (ABC5BFS)
- FREEMAN RPDX50M Flooring Nailer Fiberglass Handle Replacement Mallet (RPDX50M)
- SEYMOUR MIDWEST Dead Blow Hammer, 32 oz (41503GRA)
- Hackett Mallets