Shop All Mallets
Hackett
Hammer, Brass, 2-5/8In, Wood
Mfr # 1BH
Zoro # G9795107
original price:
$79.45
10% off
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mallet Product Grouping Brass Mallets
- Head Material Brass
- Head Weight 16 oz
- Face Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 1/8 in |
Overall Length | 10 in |
Head Length | 2 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Mallet Product Grouping | Brass Mallets |
Head Material | Brass |
Head Weight | 16 oz |
Handle Material | Wood |
Tether Capable | Not Tether Capable |
Item | Brass Mallet |
Features | Non-Marring |
Handle Color | Natural/Green |
Head Color | Bronze |
Tether Style | Not Tether Capable |
Face Shape | Round |
Grip Material | Rubber |
Dead Blow Hammer | No |
Hammer Type | Mallet |
Non-Marring | Yes |
Tether Ready | No |
Description
The Hackett 1BH Hammer is the perfect tool for pounding chisels and punches. It has a non-marring face that can withstand repeated blows without damage. Made of brass, this hammer is lightweight but sturdy. With a hickory handle with rubber grip, it provides you with both comfort and control when working on your projects. The hammer's head weighs 16 oz., while its overall length is 10 in. and head length 2 5/8 in.. Its head diameter measures 1 1/16 in.. This Hackett Brass Mallet is the ideal tool for any job that requires striking force.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LINE RAZOR BLAD .009X1.5"" 5PK (66-0407-CJAR)
- LENOX Band Saw Blade, 15 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78901D2B154650)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- T TERRE 6 in 1 Double Faced Rubber Mallet Hammer, Built-In Multi-Bit Screwdriver, Ergonomic Non-Slip Handle (103001)
- TEKTON 16 oz. Fiberglass Handle White Rubber Mallet (30653)
- URREA Rubber Mallet with black color rubber head 16Oz (1367)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Wood Handle (ABC8BWS)
- GREAK NECK SAW Rubber Mallet (HRM16)
- Hackett Hammers and Striking Tools