Shop All Mallets
Hackett
Hammer, Brass, 2-1/4In, Steel
Mfr # 1BS
Zoro # G9795116
original price:
$65.36
18% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mallet Product Grouping Brass Mallets
- Head Material Brass
- Head Weight 16 oz
- Face Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 1 in |
Overall Length | 10 in |
Head Length | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Mallet Product Grouping | Brass Mallets |
Head Material | Brass |
Head Weight | 16 oz |
Handle Material | Steel |
Tether Capable | Not Tether Capable |
Item | Brass Mallet |
Features | Non-Marring |
Handle Color | Natural/Green |
Head Color | Bronze |
Tether Style | Not Tether Capable |
Non-Marring | Yes |
Hammer Type | Mallet |
Dead Blow Hammer | No |
Face Shape | Round |
Tether Ready | No |
Grip Material | Rubber |
Description
The Hackett 2 1/4" Brass Mallet is the tool you need to get through your next project. The head and handle are both made of brass, which means it will not mar surfaces while working. The Hackett Brass Mallet has a steel handle with rubber grip for better control and comfort. It has a 16 oz head weight and 15/16 in face diameter. This mallet measures 10 in overall length with a 2 1/4" head length. Its head color is bronze, while its handle color is natural or green depending on availability. If you want to complete your next project without leaving behind any marks, this Hackett Brass Mallet is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 4 in. Flexible Broad Knife (184)
- DRILL AMERICA m10x1.75 HSS Metric Hand Tap (DWTSMT10X1.75)
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- PROTO Jaw Puller, 5 t, 3 Jaw (J4046A)
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- MIGHTY MAXX Mallet Rubber Wood Handle 16oz (083-10352)
- STEEL GRIP Rubber Mallet 8 Oz (2258622)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HAZET TOOLS 11-1/2" rubber mallet (HZ1959-3)
- Hackett Hammers and Striking Tools