Shop All Pool Accessories
Hach Company
Hach 521253A AquaChek Red 4 In 1 Bromine Test Strips
Mfr # 521253
Zoro # G204119826
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hach Company
- MFR # 521253
- Zoro # G204119826
- UPC # 190944012532
- Country of Origin United States
- Category Pool Accessories
Description
Features
- Red 4-in-1 strip in your spa or pool for one second and remove it immediately.
- Tests for Bromine, ph, Total Alkalinity and Total Hardness
- Ready to dip and test
- Dimension - 8.5 x 4 x 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tampa Bay Buccaneers Elite Chair (630-12E)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X20)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49172)
- A & I PRODUCTS Hitch Pin 5/8" X 6 9" x4" x2" (A-GHP02)
- HACH COMPANY Hach AC641426 Aquachek Nitrate Nitrite Test Strips (AC641426)
- HACH COMPANY Hach Company 562012 Pro Swimming Pool Spa Hot Tub Borate Water Test Strips (AC562012)
- HACH COMPANY Hach 652013 AquaChek Hi-Range Free Chlorine Test Strips (652013)
- PRAHER 2 in. Blue Handle OVC Single Union (PR35187)
- HYDRO AIR Hydro Air HA165230WHT Microssage Grill & Flowpath - White (HA165230WHT)
- WATTS Bulk Spa Flex Hose (RSFV)
- POWER HOUSE 1.5 in. Slide Valve Seal, 3 Piece (PO1623361)
- Hach Company Pool Accessories