Haas

Weaver Arborist Nylon Velox Clip'N Step Boots Ascent System


product price: $225.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With A standard foot ascender
  • Features A double tube system that allows 30 inches of in-line bungee to be contained within the unit allowing over 30 inches of elongation
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

For Use With A standard foot ascender
Features A double tube system that allows 30 inches of in-line bungee to be contained within the unit allowing over 30 inches of elongation

Description

The Velox improves upon the already ingenious HAAS system, adding an additional 18 inches of bungee to the system, giving you a total of 30 inches. The Velox has a double tube system that allows 30 inches of in-line bungee to be contained within the unit, allowing over 30 inches of elongation. The result is a smooth, unlimited ascent system that has zero set up, is one size fits all, and can be used by multiple users without any adjusting. The snap is now tied just above the ascender and will extract out 30 inches, which eliminates any set up, as well as any “dead spots” in the return action. The bungee is terminated at the top of the Velox, travels down though a channel to the bottom where it is wrapped around a shiv with stainless steel sealed bearings inside a machined aluminum block for maximum friction reduction. It then returns back up a second channel where it is tied to the snap. Bungee is replaceable in under 5 minutes with no tools. **NOT FOR LIFE SUPPORT**
• Type: Climbing Ascender
• A smooth unlimited ascent system that has zero set up, is one size fits all and can be used by multiple users without any adjusting
• Double tube system that allows 30 inches of in-line bungee to be contained within the unit allowing over 30 inches of elongation

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.