Shop All Rescue & Descent Equipment
Haas
Weaver Arborist Nylon Velox Ascent System, Regular
Mfr # 39543
Zoro # G903892457
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Attached and adjustable foot strap
- Features A smooth, unlimited ascent system that has zero set up, is one size fits all, and can be used by multiple users without any adjusting
- Application The Velox improves upon the already ingenious HAAS system allowing over 30 inches of elongation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haas
- MFR # 39543
- Zoro # G903892457
- UPC # 867321000054
- Country of Origin United States
- Category Rescue & Descent Equipment
Details
Includes | Attached and adjustable foot strap |
Features | A smooth, unlimited ascent system that has zero set up, is one size fits all, and can be used by multiple users without any adjusting |
Application | The Velox improves upon the already ingenious HAAS system allowing over 30 inches of elongation |
Description
The Velox improves upon the already ingenious HAAS system, adding an additional 18 inches of bungee to the system, giving you a total of 30 inches. The Velox has a double tube system that allows 30 inches of in-line bungee to be contained within the unit, allowing over 30 inches of elongation. The result is a smooth, unlimited ascent system that has zero set up, is one size fits all, and can be used by multiple users without any adjusting. The snap is now tied just above the ascender and will extract out 30 inches, which eliminates any set up, as well as any “dead spots” in the return action. The bungee is terminated at the top of the Velox, travels down though a channel to the bottom where it is wrapped around a shiv with stainless steel sealed bearings inside a machined aluminum block for maximum friction reduction. It then returns back up a second channel where it is tied to the snap. Bungee is replaceable in under 5 minutes with no tools. Made by the guys at HAAS Tree Gear in Ohio. **NOT FOR LIFE SUPPORT**
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat with Detachable Hood, Yellow, XL (5AD49)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- LABELMASTER Corrosive Placard, UN 1814, PK25 (ZEZ41814)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- SAFE KEEPER Suspension Trauma Relief Pack (STS01-SK)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- PETZL Petzl JAG RESCUE KIT 30m (K090AA00)
- 3M DBI-SALA Tagline, 70 O-Ring, Cut Ends (7211863)
- KONG USA Aro HPPE Rescue Y Lanyard 24"/12" (276D075B1KK)
- FALLTECH Bosun Chair, With Belt, XL Body Belt (8039XL)
- Haas Fall Protection