Shop All Reusable Water Bottles
H8O
H8O PG1GTH-48-Pink 1 gal Round Water Bottle with 48 mm Cap; Pink
Mfr # PG1GTH-48-Pink
Zoro # G703939017
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H8O
- MFR # PG1GTH-48-Pink
- Zoro # G703939017
- UPC # 633554374978
- Country of Origin China
- Category Reusable Water Bottles
Description
This safe and reusable round 1 gallon bottle is perfect for water storage. Made out of high-quality, reusable BPA-BPS plastic. Includes a resuable 48 mm screw cap and built-in handle for easy carrying. Hot beverage safe. Can be used everywhere.
Specifications- Material: Polycarbonate
- Capacity: 1 gal
- Cap Mouth: 48 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Silt Fence Erosion Control, 3 ft.X100 ft. (SILTFENCE36)
- PATIOPLUS Doberman St. Patricks Day Shamrock Portrait Flag - Garden Size (PA631147)
- RADIUS GARDEN Pro-Lite Transplanter Shovel, Carbon Steel (25011)
- B & K Dial 24 in. H X 24 in. W Beige Long Strand Excelsior Aspen Pad (3045)
- H8O H8O PG1GTH-48-Purple 1 gal Round Water Bottle with 48 mm Cap; Purple (PG1GTH-48-Purple)
- H8O H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (PC58GH-48)
- H8O 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (H8132956)
- THERMOS 24-Ounce Stainless King Vacuum-Insulated Stainless Steel Drink Bottle (Midnight Blue) (SK4000MDB4)
- ENERCO - MR HEATER Enerco - Mr Heater 5ft. Propane Hose Assembly F276124 (F276124)
- HOPKINS Water Can, 65 gal Can, SelfVenting Spout, Polyethylene (50863)
- ZEES CREATIONS Zees Creations Pocket Bottle, Blue Monster (CB1008)
- H8O Coolers & Hydration Packs