Shop All Reusable Water Bottles
H8O
H8O PG1GJH-48-Purple 1 gal Square Water Bottle with 48 mm Cap; Purple
Mfr # PG1GJH-48-Purple
Zoro # G403938921
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H8O
- MFR # PG1GJH-48-Purple
- Zoro # G403938921
- UPC # 633554375005
- Country of Origin China
- Category Reusable Water Bottles
Description
This safe and reusable round 1 gallon bottle is perfect for water storage. Made out of high-quality, reusable BPA-BPS plastic. Includes a resuable 48 mm screw cap and built-in handle for easy carrying. Hot beverage safe. Can be used everywhere.
Specifications- Material: Polycarbonate
- Capacity: 1 gal
- Cap Mouth: 48 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3 gal. Industrial Acetone Dye Sprayer, 48" Hose Length (21127XP)
- BEHRENS Sprinkling Can Galv 8Qt (208RH)
- QUEST Fence, 4" x 2-1/4" Mesh, 4 ft. H, Orange (OL 1648100 X)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW4)
- H8O H8O PC38GR-100 3 gal Portable Refrigerator Bottle with Dispensing Valve - Polycarbonate Plastic (PC38GR-100)
- H8O 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (H8132956)
- H8O H8O PG1GJH-48-Blue 1 gal Square Water Bottle with 48 mm Cap; Blue (PG1GJH-48-Blue)
- H8O H8O PG1GTH-48-Purple 1 gal Round Water Bottle with 48 mm Cap; Purple (PG1GTH-48-Purple)
- H8O H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (PC58GH-48)
- MACCABI ART 18 oz Collapsible Silicone Soccer Water Bottle (8726)
- THERMOS BPA Free Plastic Hydration Bottle w/Meter, 24 oz., Smoke (HP4100SMTRI6)
- H8O Coolers & Hydration Packs