Shop All Reusable Water Bottles
H8O
H8O PG1GJH-48-NBlue 1 gal Square Water Bottle with 48 mm Cap; Natural Blue
Mfr # PG1GJH-48-NBlue
Zoro # G503939002
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H8O
- MFR # PG1GJH-48-NBlue
- Zoro # G503939002
- UPC # 633554375050
- Country of Origin China
- Category Reusable Water Bottles
Description
This safe and reusable round 1 gallon bottle is perfect for water storage. Made out of high-quality, reusable BPA-BPS plastic. Includes a resuable 48 mm screw cap and built-in handle for easy carrying. Hot beverage safe. Can be used everywhere.
Specifications- Material: Polycarbonate
- Capacity: 1 gal
- Cap Mouth: 48 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE WELDED WIRE FNC 30""X10' (403010)
- DB ELECTRICAL C5NN454B New Ford New Holland RH Stabilizer Arm for 2000 2600 3000 3600 4000 (1113-2016)
- PETERSON Peterson V169-3R LED Identification Light Bar (V169-3R)
- ECHO Chainsaw Carry Bag Orange (103942147)
- H8O H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (PC58GH-48)
- H8O H8O PG1GTH-48-Purple 1 gal Round Water Bottle with 48 mm Cap; Purple (PG1GTH-48-Purple)
- H8O 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (H8132956)
- SQWINCHER Hydration Bottle, 32 oz., Yellow (158300303)
- LOGO BRANDS Denver Broncos 34oz Native Quencher Bottle (610-S34QB-63)
- LOGO BRANDS Buffalo Bills 34oz Native Quencher Bottle (604-S34QB-63)
- LOGO BRANDS Las Vegas Raiders 34oz Logo Quencher Water Bottle (623-S34QB-8)
- H8O Coolers & Hydration Packs