Shop All Reusable Water Bottles
H8O
H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic
Mfr # PC58GH-48
Zoro # G003938932
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H8O
- MFR # PC58GH-48
- Zoro # G003938932
- UPC # 633554374831
- Country of Origin China
- Category Reusable Water Bottles
Description
This commercial safe and durable 5 gallon bottle is perfect for water storage. More durable than most other plastic containers currently out in the market. Includes a 48mm screw cap and handle for easy carrying. Can be used everywhere and is compatible with standard water coolers. Made with US FDA-EU compliant polycarbonate plastic.
Specifications- Material: Polycarbonate
- Capacity: 5 gal
- Cap Mouth: 48 mm
- Dimension: 19.5""H x 10.5""L x 10.5""W
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO 3700 Worm Stowaway (371610)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Balance Disc Black Exercise Balance Stability Disc with Hand Pump; Black (Balance Disc Black)
- ANCOR Ancor 210718 Nylon Snap Plug, Male - 16-14, Blue, Pack of 25 (210718)
- CURONIAN Curonian 32-8WI4-EN7J 25 in. Fire Pit Steel Lid (32-8WI4-EN7J)
- H8O H8O PG1GTH-48-Purple 1 gal Round Water Bottle with 48 mm Cap; Purple (PG1GTH-48-Purple)
- H8O 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (H8132956)
- H8O H8O PG1GJH-48-Blue 1 gal Square Water Bottle with 48 mm Cap; Blue (PG1GJH-48-Blue)
- THERMOS 18-Ounce Vacuum-Insulated Stainless Steel Hydration Bottle (Slate Blue) (2465SSB6)
- WAVIAN Water Container, 5 gal., Green, 18-1/4" H (3214)
- LOGO BRANDS New Orleans Saints 34oz Native Quencher Bottle (620-S34QB-63)
- THERMOS BPA-Free Hydration Bottle, 64 oz./1.9L, Blue, Cold 12 Hrs (FPG1901BL4)
- H8O Coolers & Hydration Packs