Shop All Reusable Water Bottles
H8O
H8O PC58GH-120V 5 gal Water Bottle with 120 mm Big Mouth & Dispensing Valve - Polycarbonate Plastic
Mfr # PC58GH-120V
Zoro # G203938961
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H8O
- MFR # PC58GH-120V
- Zoro # G203938961
- UPC # 633554374886
- Country of Origin China
- Category Reusable Water Bottles
Description
Store water in this safe and durable plastic bottle. Perfect for daily use at home or at the office or even storage for emergency preparation. Comes with 120 mm screw cap and each bottle has a handle for convenient carrying. Can be used as large portable water cooler. Comes with dispensing valve for easy dispensing and large mouth for filling with favorite drinks. Not recommended to be used with standard water coolers due to large mouth.
Specifications- Material: Polycarbonate
- Capacity: 5 gal
- Cap Mouth: 120 mm
- Dimension: 7.5""H x 12.75""L x 10.5""W
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GECKO ALLIANCE Gecko Alliance 672-4200B Waterway Manifold - 2 x 2 in. 4 0.75 in. Ports (WW6724200B)
- AFTERMARKET Triple Baffle Gas Cap Fits FARMALL Fits Cub A BN C H M Super H Super M And Others (23995DC)
- COMBAT Small Roach Bait, PK12 (DIA 41910)
- AP PRODUCTS AP Products 015-217708 RV Radius Entrance Door - 24" x 68", Polar White (015-217708)
- H8O 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (H8132956)
- H8O H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (PC58GH-48)
- H8O H8O PG1GTH-48-Purple 1 gal Round Water Bottle with 48 mm Cap; Purple (PG1GTH-48-Purple)
- H8O H8O PC38GR-100 3 gal Portable Refrigerator Bottle with Dispensing Valve - Polycarbonate Plastic (PC38GR-100)
- H8O H8O PG1GJH-48-Blue 1 gal Square Water Bottle with 48 mm Cap; Blue (PG1GJH-48-Blue)
- THERMOS 24-Oz. Alta Vacuum-Insulated Stainless Steel Hydration Bottle Slate Blue (TS4319DB4)
- THERMOS 12-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle Pink (F4100PK6)
- H8O Reusable Water Bottles