Shop All Fire Extinguishers
H3R
UL Rated 2-B:C, Liquefied Gas Agent, Not US Coast Guard Approved, 2.5 Pound Bottle, Steel
Mfr # HG250B
Zoro # G206128864
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H3R
- MFR # HG250B
- Zoro # G206128864
- UPC # 856991001409
- Country of Origin United States
- Category Fire Extinguishers
Description
OE Replacement; With Powdered-Metal Gusher Bearing To Allow Grease To Penetrate Bearing Surfaces
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 MED GRAY)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 10A:160B:C, Dry Chemical, 50 lb (30010)
- POWERHOUSE ELY6 6 in. Self Activating Ball Fire Extinguisher (PO3288854)
- KIDDE Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (PROPLUS11HM)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (45600)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (B15V)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (M5G)
- H3R Fire Extinguishers