Shop All Fire Extinguishers
H3R
UL Rated 2-B:C, Dry Chemical Agent, Not US Coast Guard Approved, 1 Pound Bottle, Steel, Red
Mfr # MX100R
Zoro # G306128863
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H3R
- MFR # MX100R
- Zoro # G306128863
- UPC # 856991001003
- Country of Origin United States
- Category Fire Extinguishers
Description
OE Replacement; With Powdered-Metal Gusher Bearing To Allow Grease To Penetrate Bearing Surfaces
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-11)
- STRANCO Reflective Letter Label, B, 2-1/2in H, PK25 (RUM200-B-YB)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (KITCHEN5)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- KIDDE ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C (466112-01)
- FIREADE One Touch Foam Fire Extinguisher 1:B, 1:B, Non-Rechargeable Stored Pressure, 30 oz (30NH-20ct)
- FIRST ALERT 2-1/2 lb Fire Extinguisher For Household OSHA/US Coast Guard Agency Approval (HOME1)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (M5G)
- AMEREX Fire Extinguisher, 160B:C, Purple K, 30 lb (718)
- H3R Fire Extinguishers