Shop All Fire Extinguishers
H3R
H3R MX250C 2.5 Lbs. Dry Chemical Agent Fire Extinguisher; Chrome
Mfr # H77-MX250C
Zoro # G704151548
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H3R
- MFR # H77-MX250C
- Zoro # G704151548
- Country of Origin China
- Category Fire Extinguishers
Description
Maxout dry chemical fire extinguishers effectively smother flammable liquid fires without conducting electricity back to the operator - Just the type of protection needed in an automotive environment (never use water on a flammable liquid or electrical fire). Maxout extinguishers containing more than 1 pound of agent are also rated for common combustibles like wood, paper, rubber, and some plastics. This added effectiveness makes them ideal for marine and home use as well.
Features- Effective on flammable liquids and common combustibles
- Will not conduct electricity
- Listed and rated by underwriters laboratories
- Contain free-flowing and non-caking additives
- Rechargeable
- With high quality steel cylinders and all-metal valve construction
- Extinguishing agent: dry chemical
- Bottle volume: 2.5 lbs.
- Color: chrome
- Material: steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses (T4507/UAK)
- TRADEX GLOVES Ambitex, Latex Disposable Gloves, Latex, Powder-Free, L, 1000 PK, Clear (LLG5201/2338 (PEC))
- PIG PIG Pipe Leak Diverter Bucket Kit, 11 lb. (TLS669-YW)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LD08)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- EILIDE FIRE Fire Extinguisher Ball For Home/Workshops (ELYB4)
- COLD FIRE Fire Extinguishing Spray (aerosol can), Wet Chemical, 12 oz (CF30212)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb (81021)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 2A:10B:C, Discharge Time 14 sec, 5 lb capacity, 18 ft Range (B424)
- H3R Fire Extinguishers