Shop All Fire Extinguishers
H3R
H3R MX100C 1 Lbs. Dry Chemical Agent Fire Extinguisher; Chrome
Mfr # H77-MX100C
Zoro # G504151588
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H3R
- MFR # H77-MX100C
- Zoro # G504151588
- Country of Origin China
- Category Fire Extinguishers
Description
Maxout dry chemical fire extinguishers effectively smother flammable liquid fires without conducting electricity back to the operator - Just the type of protection needed in an automotive environment (never use water on a flammable liquid or electrical fire). Maxout extinguishers containing more than 1 pound of agent are also rated for common combustibles like wood, paper, rubber, and some plastics. This added effectiveness makes them ideal for marine and home use as well.
Features- Effective on flammable liquids and common combustibles
- Will not conduct electricity
- Listed and rated by underwriters laboratories
- Contain free-flowing and non-caking additives
- Rechargeable
- With high quality steel cylinders and all-metal valve construction
- Extinguishing agent: dry chemical
- Bottle volume: 1 lbs.
- Color: chrome
- Material: steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- US WEIGHT Sun Shield Yellow Plastic Chain By Us, 2" (U2351YEL)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-08)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 1, PK12 (DB712W-1)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.04.0515)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- OVAL Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (10HABC)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (332)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- KIDDE ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C (466112-01)
- H3R Fire Protection