Shop All Fire Extinguisher Brackets
H3R
H3R BB100P Fire Extinguisher Mount; Polished
Mfr # H77-BB100P
Zoro # G704168225
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H3R
- MFR # H77-BB100P
- Zoro # G704168225
- Country of Origin China
- Category Fire Extinguisher Brackets
Description
Our quick release billet aluminum mounting brackets are accepted by most race sanctioning bodies and clubs, including nhra, ihar, nmca, nmra, nsra and mtra. Band clamps fit 2.6 inch and 3 inch diameter cylinders, and can be combined with the flat surface or roll bar mounts. Clamps and mounts must be used together. First, choose the right size band clamp for your fire extinguisher, then choose a flat surface mount or a roll bar mount
Features- For halguard(r) and maxoutTM fire extinguishers
- Nhra approved
- Single and double strap steel bracket secures extinguisher in place
- Mounting type: 2.6 inch diameter band clamp
- Bottle size (lb): 1 lbs./ 1.4 lbs.
- Finish: polished
- Color: silver
- Material: aluminum
- 100 model fire extinguisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Ventilation Duct, 12 in x 15 ft, Blk/Ylw (AM-DS1215)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, 2XL, PR (630)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRBIB-Y2X)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- AMEREX Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20.9 lb 6 PK (01007-P006)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 15 lb (700228)
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- STEINER Fire Extinguisher Cover, Fits 15-30lb. (XT8)
- BRK FIRST ALERT MOUNTING BRACKET FOR 5LB FIRE EXTINGUISHERS FEBRA5 (BRACKET5)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Mark Bracket For Wall Mounting Of Fire Extinguisher For Models Cosmic 10 & Galaxy 10 (MB846C)
- H3R Fire Extinguisher Brackets