Shop All Drinking Fountains
H2O To Go
Bottle Filler, W 18.2 in, D 3.1 in
Mfr # BF12-BCD
Zoro # G3198311
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Voltage 120 V AC
- Dispenser Operation Sensor
- Includes Mounting Hardware, Wall Anchoring Hardware
- Standards CHSC 116875, NSF/ANSI 61 Section 9, Public Law 111-380 (No-Lead), UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H2O To Go
- MFR # BF12-BCD
- Zoro # G3198311
- UPC # 883232138808
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 3 1/8 in |
Width | 18 1/4 in |
Height | 19 1/8 in |
Inlet Tube Outside Diameter | 1/4 in |
Dispensing Area Width | 14 in |
Overall Depth | 3 1/8 in |
Mounting Hole Diameter | 1/4 in |
Dispensing Area Height | 12 5/8 in |
Overall Width | 18 1/4 in |
Inlet Pipe Size | 1/4 in |
Overall Height | 19 1/8 in |
Manufacturer Warranty Length | 5 yr Refrigeration System |
Description
Bottle Filler Retrofit Kit, ADA Compliant Yes, Dispenser Actuation Sensor, Mounting Location On Water Fountain, Housing Color Gray, Filter Status Indicator Yes, For Use With A17 Water Cooler, Housing Finish Satin, Includes Water Filter No, Overall Height 19 1/8 in, Overall Depth 3 1/8 in, Overall Width 18 1/4 in, Standards CHSC 116875, NSF/ANSI 61 Section 9, Public Law 111-380 (No-Lead), UPC, Power Source Electric Hard Wired, Antimicrobial Yes, Dispensing Area Height 12 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP07004)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket (9857-375-007)
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- MOEN Monticello Handle Adapter Kit (100563)
- H2O TO GO Bottle Filler, W 18.2 in, D 7.3 in (BF16)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- H2O TO GO Bottle Filler, H 29.5 in, W 18.2 in (BF15)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- H2O To Go Drinking Fountains