Shop All Drinking Fountains
H2O To Go
Bottle Filler, H 29.5 in, W 18.2 in
Mfr # BF15
Zoro # G3198092
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- ADA Compliant Yes
- Color Stainless Steel
- Operation Touchless Bottle Filler
- Height 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2O To Go
- MFR # BF15
- Zoro # G3198092
- UPC # 883232136347
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 29 1/2 in |
Width | 18 1/4 in |
Depth | 4 7/8 in |
Overall Height | 29 1/2 in |
Overall Width | 18 1/4 in |
Manufacturer Warranty Length | 5 yr Refrigeration System |
Inlet Pipe Size | 3/8 in |
Dispensing Area Height | 12 5/8 in |
Drain Outside Diameter | 1 1/2 in |
Overall Depth | 7 3/8 in |
Description
Bottle Filler, ADA Compliant Yes, Dispenser Actuation Push Button, Mounting Location Wall Surface Mount, Housing Color Gray, Housing Finish Satin, Includes Water Filter No, Overall Height 29 1/2 in, Overall Depth 7 3/8 in, Overall Width 18 1/4 in, Refrigeration Non-Refrigerated, Standards ANSI A117.1, CHSC 116875, NSF/ANSI 61 Section 9, Public Law 111-380 (No-Lead), UPC, Power Source Electric Hard Wired, Antimicrobial Yes, Dispensing Area Height 12 5/8 in, Drain Outside Diameter 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Setting Gauge, Cast Aluminum, Urinals Type (M-17)
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1305 (HYD-RK-Z1305-15)
- WHITECAP TEAK 23in Towel Bar (62332)
- POWERS Full Upgrade Kit (420-451L)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- H2O TO GO Bottle Filler, W 18.2 in, D 7.3 in (BF16)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- ELKAY Push Button Bubbler (LK142)
- H2O To Go Drinking Fountains