Shop All Drinking Fountains
H2O To Go
Bottle Filler, H 19.1 in, W 18.2 in
Mfr # BF11
Zoro # G3198059
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Dispenser Operation Push Button
- Height 19 1/8 in
- Includes Mounting Hardware, Rear Sloped Basin With Integral Drain, Wall Anchoring Hardware
- Standards CHSC 116875, NSF/ANSI 61 Section 9, Public Law 111-380 (No-Lead), UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2O To Go
- MFR # BF11
- Zoro # G3198059
- UPC # 883232488781
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 19 1/8 in |
Width | 18 1/4 in |
Depth | 3 1/8 in |
Dispensing Area Height | 12 5/8 in |
Overall Depth | 3 1/8 in |
Dispensing Area Width | 14 in |
Inlet Tube Outside Diameter | 1/4 in |
Overall Width | 18 1/4 in |
Manufacturer Warranty Length | 5 yr Refrigeration System |
Overall Height | 19 1/8 in |
Mounting Hole Diameter | 1/4 in |
Inlet Pipe Size | 1/4 in |
Description
Bottle Filler Retrofit Kit, ADA Compliant Yes, Dispenser Actuation Push Button, Mounting Location On Water Fountain, Housing Color Gray, For Use With A17 Water Cooler, Housing Finish Satin, Includes Water Filter No, Overall Height 19 1/8 in, Overall Depth 3 1/8 in, Overall Width 18 1/4 in, Standards CHSC 116875, NSF/ANSI 61 Section 9, Public Law 111-380 (No-Lead), UPC, Power Source No Electrical Required, Antimicrobial Yes, Dispensing Area Height 12 5/8 in, Dispensing Area Width 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera Youth Flowise 14"H El Wh, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599.001.020)
- JONES STEPHENS Ceramic Stem F/Jado Cold (C07687)
- ANVIL Female NPT x Male NPT Malleable Iron Hex Bushing (0318906484)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- H2O TO GO Bottle Filler, H 29.5 in, W 18.2 in (BF15)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- H2O TO GO Bottle Filler, W 18.2 in, D 7.3 in (BF16)
- OASIS Compact Free-Standing ADA Water Cooler (P10CP)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- H2O To Go Drinking Fountains