Shop All Drinking Fountains
H2O To Go
Bottle Filler, H 19.1 in, D 3.1 in
Mfr # BF12
Zoro # G3190018
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Voltage 120 V AC
- Dispenser Operation Sensor
- Depth 3 1/8 in
- Includes Mounting Hardware, Wall Anchoring Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2O To Go
- MFR # BF12
- Zoro # G3190018
- UPC # 883232488798
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 3 1/8 in |
Height | 19 1/8 in |
Width | 18 1/4 in |
Overall Depth | 3 1/8 in |
Overall Height | 19 1/8 in |
Overall Width | 18 1/4 in |
Dispensing Area Height | 12 5/8 in |
Dispensing Area Width | 14 in |
Manufacturer Warranty Length | 5 yr Refrigeration System |
Inlet Pipe Size | 1/4 in |
Inlet Tube Outside Diameter | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Description
Bottle Filler Retrofit Kit, ADA Compliant Yes, Dispenser Actuation Sensor, Mounting Location On Water Fountain, Housing Color Gray, Filter Status Indicator Yes, For Use With A17 Water Cooler, Housing Finish Satin, Includes Water Filter No, Overall Height 19 1/8 in, Overall Depth 3 1/8 in, Overall Width 18 1/4 in, Standards CHSC 116875, NSF/ANSI 61 Section 9, Public Law 111-380 (No-Lead), UPC, Power Source Electric Hard Wired, Antimicrobial Yes, Dispensing Area Height 12 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, BR CouplerxFNPT, 2" (200-D-BR)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500359567)
- LEGEND VALVE 3/4" X 1/2" NO LEAD RED TEE (310-421NL)
- H2O TO GO Bottle Filler, W 18.2 in, D 7.3 in (BF16)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- H2O TO GO Bottle Filler, H 29.5 in, W 18.2 in (BF15)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level (4420DBFRKORN)
- H2O To Go Drinking Fountains