Shop All Entrance Mats
H2H
Window Shopping Doormat Rug; Blue; Green - 18 x 30 in.
Mfr # H254130
Zoro # G303702134
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2H
- MFR # H254130
- Zoro # G303702134
- UPC # 654204139105
- Country of Origin China
- Category Entrance Mats
Description
Features
- The care to detail and natural colors lend to their beauty
- The Prints are Rotary Screened on 100% Polyester Pile for Durability and Lasting Clarity
- They are Ideal for Wall hangings as well as Floor
- Choose from Home Accent or Wildlife collections
- They have a thick 50oz. Non-Skid Bonded Urethane Foam Backing
- Approximate Size 18" x 30" with rounded corners
- Window Shopping Doormat Rug
- All-Weather, Standing/Anti-Fatigue
- Color: Blue, Green
- Material: Synthetics
- Shape: Rectangle
- Primary Theme: Seasonal
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laboratory Apron, 42" Long X 36" Wide (LBAP03)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- PIP Top-Grain Leather Drivers Gloves with Shoulder-Split Cowhide Leather Back, Small, Gray PR (68-PK-161SB/S)
- H2H Anchor 22X36 Cocoa Mat (H2430993)
- H2H Cross-Over Indoor/Outdoor Wiper/Scraper Mat- Olefin/Poly- 48 x 72- Gray (H2187199)
- H2H Dust-Star Microfiber Wiper Mat 36'' x 120'' Charcoal (H2187201)
- H2H Multi Tiles Doormat 18 x 30 in. Rug - Brown, Brown & Tan, Green (H22100543)
- H2H Geranium 18 x 30 in. Doormat Rug, Orange, Red (H21714826)
- H2H Mat-A-Dor Entrance/Scraper Mat- Rubber- 24 x 32- Black (H21538648)
- NOTRAX Entrance Mat, Navy, 4 ft. W x 6 ft. L (132S0046NB)
- H2H Entrance Mats