Metal Folding Orb; Large - 10 x 10 x 10 in.
Mfr # H253448
Zoro # G103739248
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2H
- MFR # H253448
- Zoro # G103739248
- UPC # 654204134940
- Country of Origin China
- Category Wall Art & Decor
Description
Cheung's Rattan & Imports has enjoyed consistent growth for decades. We understand that our clientele are the key to our success. Our mission has always been to optimize the value of the products we make through better quality, designs. The products we manufacture are mirrors, metal wall art, lamps, accessories, clocks, baskets, planters, table pieces and accent furniture. Cheung's Rattan & Imports has been a designer and manufacturer of lifestyle home decor and accent furniture products. Specializing in solid wood, bamboo, rattan, wicker and metal products, we have continually brought forth innovative designs.
Features- Metal Folding Orb
- Folds for easy storage
- Opens for easy display
- Hand made and hand painted
- Size: Large
- Dimensions: 10.000" H x 10.000" W x 10.000" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- ACHIM IMPORTING Achim LLTV24GY12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Grey (LLTV24GY12)
- ZORO SELECT 12-1/2" Clock w/ Thermometer/Humidity (1071)
- H2H Silver Metal Wire Dress Form Table Decor (H22546536)
- H2H Steve Young Jerry Rice backs to camera Sports Photo - 8 x 10 (H252609)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- H2H 5 in. Rectangular Asteria Keepsake Box; Light Green Onyx (H2994162)
- H2H 1.5 lbs Metal Tesseract Shaped Table Decor (H22546466)
- H2H Galvanized Metal Bathtub - Small (H22546516)
- TRADEMARK FINE ART Annelein Beukenkamp 'Chicken Fence' Canvas Art, 18x24 (ALI38117-C1824GG)
- H2H Wall Art & Decor