Shop All Blankets
H2H
Kitty Corner Tapestry Throw Blanket Tapestry Throw Blanket Jacquard Woven Fashionable Design 60 X 47 in.
Mfr # H298186
Zoro # G103694523
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Beautiful And Warm Woven Tapestries, Fleece, And Quilts. Throws Are Functional, Decorative, And Will Be Sure To Add Elegant Decor to any room. Use this comfy throw to keep warm on the couch, or decorate a large empty wall space in your home with 8 different scenes of cats in gardens, in the house, in a library, and on a fishing dock.
Features:- Fashionable.
- Jacquard Woven.
- High Quality.
- Soft.
- Care Instructions - Machine Wash Cold Water, Gentle Cycle, Mild Detergent. Do Not Bleach. Tumble Dry.
- Material - Cotton.
- Dimension - 47 x 60 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Multi-Function Cart/Chair, 225 lb. (LC-803)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A12)
- HOTEL GRAND Luxurious Thermal 100% Cotton Blanket, Taupe, King (380203)
- BEAUTYREST Electric Micro Fleece Heated Blanket, Ivory - Full (BR54-0176)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-EP5-10 10 x 2.5 in. Carbon Block Replacement Filter by Tier1 (TIER1-EP5-10)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- MADISON PARK Madison Park MP50-2984 Quebec Oversized Quilted Throw; Khaki - 60 x 70 in. (MP50-2984)
- HASTINGS HOME 4-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office (548231JIQ)
- H2H Blankets