Shop All Entrance Mats
H2H
Garden Path Doormat Rug; Green - 18 x 30 in.
Mfr # H2727420
Zoro # G503739398
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2H
- MFR # H2727420
- Zoro # G503739398
- UPC # 657248434601
- Country of Origin China
- Category Entrance Mats
Description
Features
- The care to detail and natural colors lend to their beauty
- The Prints are Rotary Screened on 100% Polyester Pile for Durability and Lasting Clarity
- They are Ideal for Wall hangings as well as Floor
- Choose from Home Accent or Wildlife collections
- They have a thick 50oz. Non-Skid Bonded Urethane Foam Backing
- Approximate Size 18" x 30" with rounded corners
- Garden Path Doormat Rug
- All-Weather, Standing/Anti-Fatigue
- Color: Green
- Material: Synthetics
- Shape: Rectangle
- Primary Theme: Seasonal
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- DORCY Signal Wand, 1 LED, 2D (41-1482)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- H2H Anchor 22X36 Cocoa Mat (H2430993)
- H2H DM 83 Pumpkin Carving Non Slip Indoor Door Mat, 27 x 18 in. (H22848709)
- H2H Dust-Star Microfiber Wiper Mat 36'' x 120'' Charcoal (H2187201)
- H2H Cross-Over Indoor/Outdoor Wiper/Scraper Mat- Olefin/Poly- 48 x 72- Gray (H2187199)
- H2H Mat-A-Dor Entrance/Scraper Mat- Rubber- 24 x 32- Black (H21538648)
- H2H Multi Tiles Doormat 18 x 30 in. Rug - Brown, Brown & Tan, Green (H22100543)
- MULTY HOME Platinum MT Utility Floor Mat, 4 ft L, 3 ft W, Ribbed Pattern, Polypropylene Rug, Tan (1005379)
- H2H Entrance Mats