Shop All Rods and Hardware
H2H
Flora 1 in. Double Curtain Rod; 48-84 in. - Mahogany
Mfr # H21617897
Zoro # G403797962
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H2H
- MFR # H21617897
- Zoro # G403797962
- UPC # 752516021412
- Country of Origin China
- Category Rods and Hardware
Description
Features
- Flora 1" Double Curtain Rod
- Decorate your window treatment with timeless 1" double curtain rod that bring a sophisticated look into your home
- Matching single rod
- Color: Mahogany
- Size: 1 in.
- Rod Size: 48-84 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Polished Silver Plate 5x7 Hinged Double Horizontal - Bead Border Design (11675D)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- KENNEY MFG TENSION ROD SLVR 48"" (KN613)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Oil Rubbed Bronze (KN71700V1)
- UTOPIA ALLEY 48-86 in. Curtain Rod with Decorative Cap Finial - Bronze (D74RB)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN71701V1)
- KENNEY MFG CO Kenney Mfg Co KN526 28-48 White Heavy Duty Single Rod (208702)
- DESIGNERS TOUCH Hardware box set for Cordless 2 in. Faux Wood Blinds (10793478563135)
- ACHIM IMPORTING Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft. (LSLYP20108)
- H2H Rods and Hardware