H2H

CROCCANTE Grey Square Frosted Glass Vessel Sink 18.25 Inches Wide Black


product price: $215.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand H2H
  • MFR # H2104751
  • Zoro # G504013114
  • UPC #
    654204481648
  • Country of Origin China
  • Category Food Containers

Description

The Croccante is a square vessel constructed of grey high tempered glass fused with a frosted bottom. This unique vessel will add a sophisticated look and splash to any bath. uses advanced technology, including computerized glass processing, to produce unique glass basins with unmatched structural integrity and longevity. Internal testing has found these glass vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Made with the highest standards of quality and creative design, sinks add art and function to any bath or powder room.
  • Square vessel, grey with frosted bottom
  • High tempered glass
  • Above counter installation
  • Outer dimensions 18.25 by 5.75-inches; 1.75inch drain opening
  • Standard U.S. plumbing connection; Limited lifetime warranty
  • Add art and function to any bath or powder room.
  • Enjoy our dedication with "quality and design presented" in all products.
  • Tempered Glass
  • Square
  • Dimensions:
  • Length: 18.25
  • Width: 18.25
  • Height: 5.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.