Shop All Serving Plates and Bowls
H2H
Cheung's Round Metal Decorative Bowl on Stand
Mfr # H2985608
Zoro # G703958957
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2H
- MFR # H2985608
- Zoro # G703958957
- UPC # 727272264724
- Country of Origin China
- Category Serving Plates and Bowls
Description
Cheung's is a family owned and operated comapny for decades, with a great product line of mirrors, metal wall art, lamps, accessories, clocks, baskets, planters, table pieces and accent furniture, their mission remains to creatine superb quality and design at a great value.
Side handles.
Hammered look.
Materials: Metal.
Dimensions.
Width 14 3⁄4 inches.
Length 19 1⁄2 inches.
Height 8 3⁄4 inches.
Dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHIO STONEWARE 3GAL Crock Bristol (2443)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- MRS. WAGES Pasta Sauce Tomato Mix 5 oz (W538-J4425)
- BERKEL SLICERS Short Belt (2375-00015)
- TUXTON 1 x 0.75 oz. Sauce Dish-Lava - 2 Dozen (GZL-750)
- ELAMA Malibu Sands 16 Piece Dinnerware Set in Shell (ELM-MALIBU-SANDS)
- RSVP INTERNATIONAL Sauce Cup - 24 Pc Cdu, 24PK (BAY-DD)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bright White PK36 (FR31)
- TARHONG LOW BOWL ARTISAN GREEN (PAN5080MCLBS)
- VOLLRATH Vollrath 1.5 qt. Stainless Steel Mixing Bowl (47932)
- GRIP-RITE DW SCREWS #8X3"" 25# (3CDWS25BK)
- H2H Serving Plates and Bowls