Shop All Entrance Mats
H2H
Cheetah 18 x 30 in. Doormat Rug - Brown; Brown & Tan; Gold & Yellow
Mfr # H254129
Zoro # G103746864
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2H
- MFR # H254129
- Zoro # G103746864
- UPC # 654204139099
- Country of Origin China
- Category Entrance Mats
Description
Features
- The care to detail and natural colors lend to their beauty
- The Prints are Rotary Screened on 100% Polyester Pile for Durability and Lasting Clarity
- They are Ideal for Wall hangings as well as Floor
- Choose from Home Accent or Wildlife collections
- They have a thick 50oz. Non-Skid Bonded Urethane Foam Backing
- Approximate Size 18" x 30" with rounded corners
- Cheetah Doormat Rug
- All-Weather, Standing/Anti-Fatigue
- Color: Brown, Brown & Tan, Gold & Yellow
- Material: Synthetics
- Shape: Rectangle
- Primary Theme: Wildlife
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Screw-Lock, 3" Length, Aluminum, Black (M39A SLN)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- SIGNMISSION OSHA Notice Sign, Lab Coats Required, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-13911)
- PIP VF, Coated GlvesBlk/Gr, XL, 395M69, PR (34-874V/XL)
- H2H Geranium 18 x 30 in. Doormat Rug, Orange, Red (H21714826)
- H2H Multi Tiles Doormat 18 x 30 in. Rug - Brown, Brown & Tan, Green (H22100543)
- H2H Dust-Star Microfiber Wiper Mat 36'' x 120'' Charcoal (H2187201)
- H2H Anchor 22X36 Cocoa Mat (H2430993)
- H2H Cross-Over Indoor/Outdoor Wiper/Scraper Mat- Olefin/Poly- 48 x 72- Gray (H2187199)
- H2H Mat-A-Dor Entrance/Scraper Mat- Rubber- 24 x 32- Black (H21538648)
- FLOORTEX Door Mat, Brown, 32 in W x (FR43248ULTBR)
- H2H Floor Mats