Shop All Entrance Mats
H2H
Black Bear Doormat Rug - 18 x 30 in.
Mfr # H2986592
Zoro # G903739288
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H2H
- MFR # H2986592
- Zoro # G903739288
- UPC # 727272319493
- Country of Origin China
- Category Entrance Mats
Description
Features
- The care to detail and natural colors lend to their beauty
- The Prints are Rotary Screened on 100% Polyester Pile for Durability and Lasting Clarity
- They are Ideal for Wall hangings as well as Floor
- Choose from Home Accent or Wildlife collections
- They have a thick 50oz. Non-Skid Bonded Urethane Foam Backing
- Approximate Size 18" x 30" with rounded corners
- Black Bear Doormat Rug
- All-Weather, Standing/Anti-Fatigue
- Color: Black
- Material: Synthetics
- Shape: Rectangle
- Primary Theme: Seasonal
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Chock Wheels Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU5-0177-NA_10X7 (LCU5-0177-NA_10X7)
- MECHANIX WEAR Coated Gloves, S, PR (S1DE-91-007)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-501)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- H2H DM 83 Pumpkin Carving Non Slip Indoor Door Mat, 27 x 18 in. (H22848709)
- H2H Geranium 18 x 30 in. Doormat Rug, Orange, Red (H21714826)
- H2H Dust-Star Microfiber Wiper Mat 36'' x 120'' Charcoal (H2187201)
- H2H Mat-A-Dor Entrance/Scraper Mat- Rubber- 24 x 32- Black (H21538648)
- H2H Multi Tiles Doormat 18 x 30 in. Rug - Brown, Brown & Tan, Green (H22100543)
- H2H Anchor 22X36 Cocoa Mat (H2430993)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (131S0036BR)
- H2H Entrance Mats