3 panel screen sm round sticks 63 in. h x 60 in. w
Mfr # H220652
Zoro # G204002494
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2H
- MFR # H220652
- Zoro # G204002494
- UPC # 657248057503
- Country of Origin China
- Category Room Dividers
Description
Panel screens are incredibly useful and versatile pieces for your home. With this foldable 3 Panel Bamboo Screen, you can separate rooms, or block noise and light. This screen is made from real bamboo, and is a beautiful addition to any home décor. Whether you’re blocking bedrooms and bathrooms during parties, or merely giving guests a little added privacy, this root bamboo screen gets the job done in style. If you’re adding this to your home décor, it pairs perfectly with the wine racks and tables by Bamboo 54, and as an eco-friendly alternative to plastic and wooden screens, you can do your part to reduce your carbon footprint in style.
- Dimensions - 63 H x 60 W in.
- Flexible screen with stand
- Natural bamboo color
- Made from real, durable bamboo roots
- For indoor use
- No assembly required
- Item Weight - 43 lbs.
- Materials - Bamboo.
- Care Instructions - Always use clean seal water when cleaning the furniture. If you keep furniture indoors, take the furniture outside every 3 months so the bamboo can absorb the sun to avoid discoloration. If furniture is outdoors, always cover your furniture when it rains
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZMG)
- LUXOR Reclaim 60x24 Desk Screen in S (RCLM6024SG)
- LUXOR Luxor RECLAIM Acoustic Room Dividers - Expansion Panel - Slate Gray (RCLM2466ZSG)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' w/ Window Ocean Fabric (1859331)
- HON Versé Office Panel, 30w x 60h, Gray (HBV-P6030.2310GRE.Q)
- H2H Room Dividers