Shop All Pool Games & Toys
H2Flow Controls
H2flow Controls FV-C-15 FlowVis Complete for 1.5 in. pipe
Mfr # FV-C-15
Zoro # G304036979
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H2Flow Controls
- MFR # FV-C-15
- Zoro # G304036979
- UPC # 748252362635
- Country of Origin China
- Category Pool Games & Toys
Description
FlowVis is the most accurate, reliable NSF-certified flow meter ever developed for pools, spas, fountains and water features. The complete version includes the valve body whereas the retrofit version can be used on existing Jandy Check Valve bodies. In addition to the highly accurate flow meter function, the FlowVis provides a check valve function and an indication of water velocity.
Configurations:- A retrofit kit that installs to a pre-existing Jandy or Praher 1.5" Check Valve assembly
- A complete pre-assembled Check Valve assembly with FlowVis unlike other Flow Meters, the position in which FlowVis is installed (horizontal, vertical, or relative to elbows and tees), has only a minimal effect on accuracy.
- Combined functionality of Flow Meter and Check Valve
- NSF certified
- Accuracy of +/- 2 GPM
- Installation flexibility - far less space required than other flow meters.
- Clear, easy to read scale
- Installs in minutes
- No calibration required
- Unique design results in maintained accuracy even with entrained air caused by suction leaks
- Rugged construction
- Pressure tested to >50psi
- Dimension - 6.5 x 6.5 x 6.5 in.
- Item Weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double V-Belt (1/2" X 130") 19" x5" x18" (A-AA128)
- PLAYBERG Portable Travel Toilet For Camping and Hiking with Travel Bag (QI003241.K)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- SERENELIFE Sports & Gym Fitness Rower Machine, SLRWMC60 (SLRWMC60)
- BLUE WAVE Blue Wave BG3137 Portable Volleyball Net Posts; Ball & Pump Set (BG3137)
- INTEX Assorted Plastic Fish Ring Pool Diving Toy (55507E)
- ARCTIC ARMOR Arctic Armor WC500 12' Round Above Ground Leaf Net (WC500)
- INTEX POOL FLOAT TUBE 53"" (58825EP)
- SWIMWAYS Swimways 8336919 Fabric & Mesh Inflatable Spring Float Floating Pool Mat; Assorted Color (8336919)
- SWIMLINE Swimline 90603 Flip-Flop Inflatable Lounge (90603)
- TEAR-AID Tear-Aid D-KIT-B03-100 Underwater Repair Patch Kit (1490473)
- H2Flow Controls Pool Games & Toys