Shop All Parting & Grooving Inserts
H & H Industrial Products
TiN Coated Tkf16R150-S Right Hand Grooving/Cut-Off Insert
Mfr # 6061-1020
Zoro # G6448164
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 6061-1020
- Zoro # G6448164
- UPC # 769053101385
- Country of Origin China
- Category Parting & Grooving Inserts
Description
TiN Coated TKF16R150-S Right Hand Grooving/Cut-Off Insert ~ 0 Degree ~ Specifically designed for grooving parting applications. ~ Recommended for cutting alloy and stainless steel. ~ Grade WM25 is suitable for semi-finishing steel and stainless steel. ~ Cutting speed for stainless is Vc=80~140m/Min and for steel is Vc=120~180m/Min.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 16mm (80009)
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (441185)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- HHIP 5/32 X 11/16 X 5" P4 5% Cobalt Parallel Cut-Off Blade (2000-7055)
- HHIP P1N .04 X 1/2 X 3-1/2" High Speed Steel Parallel Type Cut-Off Blade (2000-6008)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- KYOCERA Cut-Off Insert, TKF 12R070S16DR PR1535 Grade PVD Carbide (TKF12R070S16DRPR1535)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- HHIP 1/8 X 7/8 X 6" HSS Cut-Off Blade (2000-1005)
- H & H Industrial Products Parting & Grooving Inserts