Shop All Thread Repair Kits
H & H Industrial Products
Thread Repair Kit, Knife Thread Inserts, M8-1.25, Plain Stainless Steel, 10 Inserts
Mfr # 1011-0209
Zoro # G401975454
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Knife Thread Inserts
- Thread Size M8-1.25
- Insert Material Stainless Steel
- Finish Plain
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 1011-0209
- Zoro # G401975454
- UPC # 769053094052
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M8-1.25 |
Details
Item | Thread Repair Kit |
Insert Types Included | Knife Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Number of Inserts | 10 |
Number of Pieces | 12 |
System of Measurement | Metric |
Includes | 10 stainless steel inserts, 1 high speed steel twist drill, 1 installation tool and a metal case |
Description
M8 X 1.25 Self Tapping Repair Kit ~ Includes 10 stainless steel inserts, 1 high speed steel twist drill, 1 installation tool and a metal case. ~ No pre-tapping required. ~ Very high pull out resistance. ~ Unlimited thread re-usability. ~ Protects expensive components from damage. ~ Fits almost every application. ~ Produces high quality, permanent, wear-resistant threads. ~ Highly resistant to vibration. ~ Can withstand vibration without loosening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 25 mm L, 50 PK (M55010.050.0025)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 18 in, Steel, Zinc Plated Finish (LINK31218IZ)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0038)
- H & H INDUSTRIAL PRODUCTS Thread Repair Kit, Knife Thread Inserts, M12-1.75, Plain Stainless Steel, 10 Inserts (1011-0213)
- H & H INDUSTRIAL PRODUCTS Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Stainless Steel, 10 Inserts (1011-0207)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 3/8"-16, Hexavalent Chromium Zinc, 5 Inserts (EZ-903816-13)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-10GHDK)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, #4-40, Steel (3532-4GK)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (EK21415)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, M12-1.75 (3320-WK1)
- H & H Industrial Products Thread Repair Kits