Shop All Thread Repair Kits
H & H Industrial Products
Thread Repair Kit, Knife Thread Inserts, M12-1.75, Plain Stainless Steel, 10 Inserts
Mfr # 1011-0213
Zoro # G401975386
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Knife Thread Inserts
- Thread Size M12-1.75
- Insert Material Stainless Steel
- Finish Plain
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 1011-0213
- Zoro # G401975386
- UPC # 769053094076
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M12-1.75 |
Details
Item | Thread Repair Kit |
Insert Types Included | Knife Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Number of Inserts | 10 |
Number of Pieces | 12 |
System of Measurement | Metric |
Includes | 10 stainless steel inserts, 1 high speed steel twist drill, 1 installation tool and a metal case |
Description
M12 X 1.75 Self Tapping Repair Kit ~ Includes 10 stainless steel inserts, 1 high speed steel twist drill, 1 installation tool and a metal case. ~ No pre-tapping required. ~ Very high pull out resistance. ~ Unlimited thread re-usability. ~ Protects expensive components from damage. ~ Fits almost every application. ~ Produces high quality, permanent, wear-resistant threads. ~ Highly resistant to vibration. ~ Can withstand vibration without loosening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- PASLODE Collated Framing Nail, 3 in L, 10 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650830)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- H & H INDUSTRIAL PRODUCTS Thread Repair Kit, Knife Thread Inserts, M8-1.25, Plain Stainless Steel, 10 Inserts (1011-0209)
- H & H INDUSTRIAL PRODUCTS Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Stainless Steel, 10 Inserts (1011-0207)
- HELI-COIL DIVISION Heli Coil Division He5546-6 Thread Repair Kit M6 X 1 Metric (HE5546-6)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-653-8)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16HDK)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-2.00, 6 Inserts (35148)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/4TWK)
- H & H Industrial Products Thread Repair Kits