Shop All Thread Cutting & Forming Screws
H & H Industrial Products
Thread Forming Screw, M2.5 x 5 mm
Mfr # 2100-0067
Zoro # G6457422
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Length 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 2100-0067
- Zoro # G6457422
- UPC # 769053099644
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2.5 |
Fastener Length | 5 mm |
Details
System of Measurement | Metric |
Item | Thread Forming Screw |
Description
M2.5 X 5 Screw ~ Use with indexable tools. ~ Keep a few on hand so you don't run out. ~ Use with T8 wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 4-11/16 in Ht, Zinc Plated Steel, 10 PK (52268)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Black Steel Flat Head Phillips Drive, 20 PK (79353)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 5 PK (2658600)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0175)
- H & H INDUSTRIAL PRODUCTS Thread Forming Screw, M3 x 6.50 mm (2100-0089)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Phillips Drive, 500 PK (743237)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (893264-50)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 500 PK (524348)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (183796)
- ZORO SELECT Thread Forming Screw, #6-20 x 3/8 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0606ABPP188B)
- H & H Industrial Products Self-Tapping Screws