H & H Industrial Products

Proseries 10 Piece Sk10 Lyndex Style Straight Shank Collet Chuck Set


product price: $538.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pro-Series 10 Piece SK10 Lyndex Style Straight Shank Collet Chuck Set ~ Runout is less than or equal to 5 Micron. ~ Dual contacts of the taper and flange. ~ Increased spindle contact by 53% over standard holders. ~ Prevents tools from pulling into spindle. ~ Slim design for better clearance. ~ Maximum speed is 15,000 RPM. ~ Shank is 20mm X 100mm overall length. ~ Set includes 1 piece of a straight shank SK10 holder and 8 SK10 collets including 3, 4, 5, 6, 7, 8, 9, & 10mm. ~ Set also includes a wrench and a fitted case.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.