Shop All Collets
H & H Industrial Products
Pro-Series 1/4" Sk10 Lyndex Style Collet
Mfr # 3901-5407
Zoro # G6459312
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 3901-5407
- Zoro # G6459312
- UPC # 769053100302
- Country of Origin China
- Category Collets
Description
Pro-Series 1/4" SK10 Lyndex Style Collet ~ Collapse range is 0.230-0.250". ~ Vacuum quenching heat treatment to hardness HRC46~50. ~ Runout is less than or equal to 5 Micron. ~ Collet front cone convex platform design reduces the entry of dust and chips increasing service life. ~ The SK slim collet system features an 8° taper angle versus the 16° taper for ER type collets. ~ The SK style collet has greater gripping force than ER collets. ~ SK collets sit deeper in the tool holder compared to TG and ER type collet systems resulting in higher accuracy and rigidity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Brushless Universal Dust Extractor (Tool Only) (DWH161B)
- WESTWARD Indstrctbl Sledge Hammr, BlkHndl, 4lb.Head (39CF13)
- CURRENT TOOLS 24" Diameter Heavy Duty Cable Pulling Hook Sheave (824)
- HHIP BXA 6 Piece Tool Post Set - Piston Type 251-200 (3900-5920) (3900-5920)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-25 6mm Spring Collet (9710-4033)
- H & H INDUSTRIAL PRODUCTS ER-20 1/2" Coolant Spring Collet (3900-5592)
- H & H INDUSTRIAL PRODUCTS 10mm Schaublin Style W20 Lathe Collet (3903-0816)
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/2" Sk16 Lyndex Style Collet (3901-5456)
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/4" Sk16 Lyndex Style Collet (3901-5439)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-16 3mm Spring Collet (9710-4011)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- H & H Industrial Products Collets