Shop All Pipe Taps
H & H Industrial Products
Pipe Tap, 1/4-1/2", Taper, NPT
Mfr # 1011-3313
Zoro # G6459504
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4-1/2"
- Tap Chamfer Taper
- Tap Thread Type NPT
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 1011-3313
- Zoro # G6459504
- UPC # 769053102146
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4-1/2" |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Tap Thread Type | NPT |
Tap Material | High Speed Steel |
Description
6 Piece 1/4-1/2" Npt Taper Pipe Tap & Die Set ~ High speed steel. ~ 3 flute taps. ~ Straight shank taps. ~ Includes one of each tap & die 1/4"-18, 3/8"-18 and 1/2"-14. ~ Tap chamfer is 2-3 threads. ~ Die chamfer is 1.5 threads. ~ Supplied in a fitted case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 36" Tubular Handle For Strike-free Leverage Wrench (60036)
- KLEIN TOOLS Cable Splicer's Kit (46037)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0500)
- KO-KEN Socket 24mm 6 Point 77mm 1/2 Sq. Drive (4300M-24)
- H & H INDUSTRIAL PRODUCTS Pipe Tap, Taper, NPT (1011-3303)
- EAGLE TAPTEK CUTTING TOOLS 1-1/4-11-1/2 HIGH SPEED STEEL NPT PIPE TAP (PT-12500-115-I)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C56703)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (5PXH8)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385680)
- H & H Industrial Products Taps