Shop All Indexable Toolholders
H & H Industrial Products
Harlingen MDJNR124B Indexible Turning Tool Holder
Mfr # 9710-0110
Zoro # G103076503
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 9710-0110
- Zoro # G103076503
- UPC # 769053108469
- Country of Origin India
- Category Indexable Toolholders
Description
Harlingen MDJNR124B Indexible Turning Tool Holder ~ 3-degree lead angle for turning or profiling. ~ Superior edge toughness. ~ Excellent wear and depth-of-cut notch resistance. ~ For use in all finishing, medium, and roughing applications. ~ Each tool holder is black oxidized. The ultra smooth surface is rust proof and extremely durable. ~ HRC 65, hardened high grade alloy steel provides outstanding strength and rigidity delivering higher productivty, stability, and longer tool life. ~ Using a .02 mm feeler gage, each tool is qualified to assure the gap between the insert and pocket base is <0.02 mm. We guarantee the gap is <.02 mm providing 100% insert seating control. ~ All of the chamfers are processed by CNC machines to ensure uniformity. ~ Use with DNMG432 inserts. ~ Inserts are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 140mm L, Insulated Finish (12851)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 2 D (4THE8)
- KLEIN TOOLS 5/16IN Keystone-Tip Screwdriver 5/16" Square (BD306)
- DIABLO 1/2"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4200)
- H & H INDUSTRIAL PRODUCTS MTJNR 12-3B Turning Tool Holder - New Rigid Clamp Design (2023-0120)
- H & H INDUSTRIAL PRODUCTS OXA Series Mini Quick Change Tool Post & Holder Set (3900-5101)
- H & H INDUSTRIAL PRODUCTS Mini 3048 Quick Change Tool Post & Holder Set (0XA) (3900-5102)
- H & H INDUSTRIAL PRODUCTS BXA-1S Turning & Facing Holder 1/2-3/4" 250-201XL (3900-5934)
- H & H INDUSTRIAL PRODUCTS AXA-1S Turning & Facing Holder 1/4-5/8" 250-101XL (3900-5931)
- H & H INDUSTRIAL PRODUCTS MSDNN 10-3B Turning Tool Holder - New Rigid Clamp Design (2027-0101)
- HHIP TNSR12-2B Notch Style External Threading & Grooving Tool Holder (2301-3112)
- H & H Industrial Products Indexable Tools