Shop All Indexable Toolholders
H & H Industrial Products
Harlingen MCLNR164D Indexible Turning Tool Holder
Mfr # 9710-0104
Zoro # G103076473
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 9710-0104
- Zoro # G103076473
- UPC # 769053108445
- Country of Origin India
- Category Indexable Toolholders
Description
Harlingen MCLNR164D Indexible Turning Tool Holder ~ 5-degree lead angle for turning, profiling or facing. ~ Superior edge toughness. ~ Excellent wear and depth-of-cut notch resistance. ~ For use in all finishing, medium, and roughing applications. ~ Each tool holder is black oxidized. The ultra smooth surface is rust proof and extremely durable. ~ HRC 65, hardened high grade alloy steel provides outstanding strength and rigidity delivering higher productivty, stability, and longer tool life. ~ Using a .02 mm feeler gage, each tool is qualified to assure the gap between the insert and pocket base is <0.02 mm. We guarantee the gap is <.02 mm providing 100% insert seating control. ~ All of the chamfers are processed by CNC machines to ensure uniformity. ~ Use with CNMG432 inserts. ~ Inserts are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Light Duty Machine Vise with (9612302)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- MIDWEST RAKE Project Bucket, 5 gal., White (46228)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- H & H INDUSTRIAL PRODUCTS BXA-1S Turning & Facing Holder 1/2-3/4" 250-201XL (3900-5934)
- H & H INDUSTRIAL PRODUCTS OXA Series Mini Quick Change Tool Post & Holder Set (3900-5101)
- H & H INDUSTRIAL PRODUCTS MTJNR 12-3B Turning Tool Holder - New Rigid Clamp Design (2023-0120)
- H & H INDUSTRIAL PRODUCTS MSDNN 10-3B Turning Tool Holder - New Rigid Clamp Design (2027-0101)
- H & H INDUSTRIAL PRODUCTS BXA-16E Threading Holder 250-216 (3900-5925)
- H & H INDUSTRIAL PRODUCTS MWLNR 12-4B Turning Tool Holder - New Rigid Clamp Design (2025-0121)
- MICRO 100 Standard - Tool Holders (TH-404)
- H & H Industrial Products Indexable Toolholders