Shop All Collets
H & H Industrial Products
Harlingen ER-25 13mm Spring Collet
Mfr # 9710-4040
Zoro # G103076268
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 9710-4040
- Zoro # G103076268
- UPC # 769053108780
- Country of Origin India
- Category Collets
Description
Harlingen ER-25 13mm Spring Collet ~ HARLiNGEN® ultra precision ER collets are made of high performance, special Grade GCrlS bearing steel that has been fully hardened and precisely ground by experienced craftsmen. ~ The powerful clamping ability and durability are ideal for boring, milling, reaming, drilling and tapping as well as grinding operations in high precision machining. ~ Runout is ≤0.008mm. ~ Your choice for secure and rigid holding of drills of any size while retaining the highest concentricity within the range. ~ 8 degree taper design enables maximum gripping power. ~ All slits are spaced and ground evenly. ~ DIN6499B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- GREENLEE Brush-Wire 6 In. (39286)
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J07521MT)
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/8" Sk16 Lyndex Style Collet (3901-5431)
- H & H INDUSTRIAL PRODUCTS ER-20 1/2" Coolant Spring Collet (3900-5592)
- H & H INDUSTRIAL PRODUCTS 10mm Schaublin Style W20 Lathe Collet (3903-0816)
- H & H INDUSTRIAL PRODUCTS 1/2" Schaublin Style W20 Lathe Collet (3903-0916)
- H & H INDUSTRIAL PRODUCTS W10 Collet 1/8" (3900-4967)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 5mm Spring Collet (9710-4046)
- HHIP ER-25 3/8" Spring Collet (3900-5218)
- H & H Industrial Products Collets