Shop All Machine Chucks
H & H Industrial Products
Harlingen 3" 4-Jaw Independent Lathe Chuck Plain Back
Mfr # 9713-1101
Zoro # G103076237
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 9713-1101
- Zoro # G103076237
- UPC # 769053109053
- Country of Origin India
- Category Machine Chucks
Description
Harlingen 3" 4-Jaw Independent Lathe Chuck Plain Back ~ Reversible jaws. ~ Body is entirely made of wear-resistant semi-steel No.40/No.45 (ASTM) providing a higher hardness at HB190-220 compared to other brands using HT250 cast iron with hardness of HB180-220. ~ High quality No.35 (ASTM) is used to achieve a higher accuracy, strength and extended tool life. Competitors use HT150 cast iron or engineering plastics as a substitute. ~ Specific machines and fixtures have been adapted to process H-Groove simultaneously so the clamping accuracy is guaranteed. ~ Jaw are made of hardened carbon 1045 (ASTM) steel. ~ The jaws are pressed individually to ensure precise fit, powerful clamping performance and each jaw is interchangeable while maintaining accuracy. ~ The scroll is made of hardened and precision machined 5140 (ASTM) to enhance wear resistance and strength. ~ Scroll face threads are processed with high accuracy CNC machining which inproves self-centering performance. ~ Pinions are made of 20CrMnTi with a quenching procedue to enhance wear-resistance and strength. ~ Each chuck body has its own ID and is 100% inspected with trackable data. ~ Lathe Chuck wrench & 1 set of mounting screws included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Assy Sq Drive (J6212RD)
- KESON Reel Chalk Line 100Ft Abs Case (G100)
- KEO Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (53588)
- SITEPRO Red Magnetic Laser Target (27-TARGET-R)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2103)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2102)
- H & H INDUSTRIAL PRODUCTS 10" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0430)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- H & H Industrial Products Collets, Chucks & Accessories