Shop All Machine Chucks
H & H Industrial Products
Harlingen 3" 3-Jaw Lathe Chuck Plain Back
Mfr # 9712-1105
Zoro # G803076254
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 9712-1105
- Zoro # G803076254
- UPC # 769053109008
- Country of Origin India
- Category Machine Chucks
Description
Harlingen 3" 3-Jaw Lathe Chuck Plain Back ~ 2 Sets of jaws. ~ Body is entirely made of wear-resistant semi-steel No.40/No.45 (ASTM) providing a higher hardness at HB190-220 compared to other brands using HT250 cast iron with hardness of HB180-220. ~ High quality No.35 (ASTM) is used to achieve a higher accuracy, strength and extended tool life. Competitors use HT150 cast iron or engineering plastics as a substitute. ~ Specific machines and fixtures have been adapted to process H-Groove simultaneously so the clamping accuracy is guaranteed. ~ Jaw are made of hardened carbon 1045 (ASTM) steel. ~ The jaws are pressed individually to ensure precise fit, powerful clamping performance and each jaw is interchangeable while maintaining accuracy. ~ The scroll is made of hardened and precision machined 5140 (ASTM) to enhance wear resistance and strength. ~ Scroll face threads are processed with high accuracy CNC machining which inproves self-centering performance. ~ Pinions are made of 20CrMnTi with a quenching procedue to enhance wear-resistance and strength. ~ Each chuck body has its own ID and is 100% inspected with trackable data. ~ Lathe Chuck wrench & 1 set of mounting screws included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 47/64 (C17045)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- WERA Adjustable Wrench, Steel, Ergonomic, M (05020103001)
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- H & H INDUSTRIAL PRODUCTS 9/32" (7mm) Square Standard Chuck T-Wrench (3900-4863)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- H & H Industrial Products Machine Chucks