Shop All Box, I-Beam, and Torpedo Levels
H & H Industrial Products
Dasqua 8" Square Precision Level
Mfr # 8302-0006
Zoro # G702457895
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand H & H Industrial Products
- MFR # 8302-0006
- Zoro # G702457895
- UPC # 769053105871
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Dasqua 8" Square Precision Level ~ Graduation is 0.005". ~ Lapped, hardened and polished steel body. ~ Highly sensitive and easy to read glass bubble. ~ V-groove on base for use on round bars and shafts. ~ Robust, cast iron steel with a precision ground measuring surface for high accuracy. ~ Strictly made in accordance with DIN877. ~ Can be used to measure the angle of inclination, flatness and straightness of machine guide rails and the horizontal and vertical position of equipment during set up. ~ Insulated handles on the housing and protective glass over the vials.
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
- PROTO Pry Bars, Rolling Head Pry Bar, 16 In. L (J2130)
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Pull Knob (GI5/16-1.5-BPL5)
- KEO Countersink Set, 5 PC, 1 FL, 90 Deg, Cobalt (50059)
- H & H INDUSTRIAL PRODUCTS Dasqua 6" Square Precision Level (8302-0003)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Square Precision Level (8302-0013)
- H & H INDUSTRIAL PRODUCTS Dasqua 10" Square Precision Level (8302-0009)
- SOLA Box Level, Aluminum, 48 In, Red (LSB48)
- IRWIN Post Level - Magnetic (1794482)
- GREENLEE Level, Electrician'S (L77)
- IDEAL Electrician Level 4PlusVial W/Jaw (35-207)
- H & H Industrial Products Levels, Compasses, and Plumb Bobs