Shop All Micrometers
H & H Industrial Products
Dasqua 6-7" 0.0001" Outside Micrometer
Mfr # 4112-1135
Zoro # G402457966
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 4112-1135
- Zoro # G402457966
- UPC # 769053107332
- Country of Origin China
- Category Micrometers
Description
Dasqua 6-7" 0.0001" Outside Micrometer ~ Strictly made in accordance with DIN 863. ~ Includes ratchet stop for constant pressure. ~ Spindle thread is hardened, ground and lapped for ultimate accuracy. ~ Clear graduations are laser-etched on the satin chrome finish for easy reading. ~ Spindle lock. ~ Bigger size for a larger range. ~ Carbide measuring surfaces are ground for longer service life. ~ Zero setting standards bar. ~ Tapered frame for easier use in narrow slots and tight locations. ~ Rigid steel frame is ribbed for extra strength. ~ Fitted case is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Crimp Tool, Deutsch Terminal/Connector As (83-6549)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X60)
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 1/4"-20, Plug, 4 Flutes, UNC (008862AS)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-0.25" Micrometer Head (4812-5105)
- H & H INDUSTRIAL PRODUCTS Dasqua 4-5" .0001" Outside Micrometer (4112-0125)
- H & H INDUSTRIAL PRODUCTS Dasqua 3-4" .0001" Outside Micrometer (4112-0120)
- H & H INDUSTRIAL PRODUCTS Dasqua 1-2" .001" Outside Micrometer (4112-5110)
- H & H INDUSTRIAL PRODUCTS Dasqua 1-2" Inside Micrometer With Ring Gage (4912-5110)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-3" .0001" Outside Micrometer (4112-0115)
- INSIZE Can Seam Micrometer, Mechanical (3293-063)
- H & H Industrial Products Micrometers & Sets