Shop All Micrometer Sets
H & H Industrial Products
Dasqua 6-12mm Digital Inside Micrometer Set
Mfr # 4511-6205
Zoro # G602457919
Free Shipping & Returns
$1,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 4511-6205
- Zoro # G602457919
- UPC # 769053107165
- Country of Origin China
- Category Micrometer Sets
Description
Dasqua 6-12mm Digital Inside Micrometer Set ~ Resolution is .00005"/ .001mm. ~ Strictly made in accordance with DIN863. ~ Hold function. ~ Large, easy-to-read digital display. ~ Self-centering micrometer with a hardened head. ~ Carbide measuring jaws for accurate & true measurement of internal diameters. ~ Extension provided for deeper measuring. ~ Setting rings for adjustments are included in all sets . ~ Ratchet stop provides correct contact pressure for accurate readings. ~ Contact points are designed for measurements near the bottom of blind holes. ~ Includes instant inch/millimeter conversion. ~ Furnished in fitted case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/8" x 16" x 18" SDS+ Hammer Bit (DW5448)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3In (600034CF)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.78"L, GP Phenolic (3002-S)
- KO-KEN Bit Socket 14mm Hex 76mm 3/4 Sq. Drive (16106.16-14)
- H & H INDUSTRIAL PRODUCTS Dasqua 12-20mm Digital Inside Micrometer Set (4511-6210)
- H & H INDUSTRIAL PRODUCTS Dasqua 50-100mm Digital Inside Micrometer Set (4511-6220)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- IGAGING 3 Piece IP40 Digital Micrometer Set 0-3" - 35-040-213 (35-040-213)
- MITUTOYO Micrometer Set, 0 to 6 In, 0.0001 In, 6 Pc (103-907-40)
- STARRETT Anvil Micrometer Set, 6 to 12" Range (224.1GRLZ)
- MITUTOYO 50-300Mm/0.01Mm 10Pcs Indside Mic S (133-902)
- H & H Industrial Products Micrometer Sets