Shop All Micrometer Sets
H & H Industrial Products
Dasqua 50-100mm Digital Inside Micrometer Set
Mfr # 4511-6220
Zoro # G202457876
product price: $2,673.99
/ea
Free Shipping & Returns
$2,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 4511-6220
- Zoro # G202457876
- UPC # 769053107196
- Country of Origin China
- Category Micrometer Sets
Description
Dasqua 50-100mm Digital Inside Micrometer Set ~ Resolution is .00005"/ .001mm. ~ Strictly made in accordance with DIN863. ~ Hold function. ~ Large, easy-to-read digital display. ~ Self-centering micrometer with a hardened head. ~ Carbide measuring jaws for accurate & true measurement of internal diameters. ~ Extension provided for deeper measuring. ~ Setting rings for adjustments are included in all sets . ~ Ratchet stop provides correct contact pressure for accurate readings. ~ Contact points are designed for measurements near the bottom of blind holes. ~ Includes instant inch/millimeter conversion. ~ Furnished in fitted case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER 4.5"" PUMP (424)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- MORTON Adjustable Handle, Plastic Handle, M10 x 40mm screw, 80mm Handle Length (AH-935)
- VEGA Phillips 1 Bit Finder x 3-1/2 (BFP1)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- H & H INDUSTRIAL PRODUCTS Dasqua 12-20mm Digital Inside Micrometer Set (4511-6210)
- H & H INDUSTRIAL PRODUCTS Dasqua 6-12mm Digital Inside Micrometer Set (4511-6205)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- MITUTOYO Outside Micrometer Set, 0 - 6" Range (103-904-10)
- ASIMETO 0-12" x 0.0001 Graduation Asimeto Enamel Micrometer Ratchet Set (7101727)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- H & H Industrial Products Precision Gauges & Accessories