Shop All Micrometer Sets
H & H Industrial Products
Dasqua 20-50mm Digital Inside Micrometer Set
Mfr # 4511-6215
Zoro # G602457933
product price: $2,331.99
/ea
Free Shipping & Returns
$2,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H & H Industrial Products
- MFR # 4511-6215
- Zoro # G602457933
- UPC # 769053107189
- Country of Origin China
- Category Micrometer Sets
Description
Dasqua 20-50mm Digital Inside Micrometer Set ~ Resolution is .00005"/ .001mm. ~ Strictly made in accordance with DIN863. ~ Hold function. ~ Large, easy-to-read digital display. ~ Self-centering micrometer with a hardened head. ~ Carbide measuring jaws for accurate & true measurement of internal diameters. ~ Extension provided for deeper measuring. ~ Setting rings for adjustments are included in all sets . ~ Ratchet stop provides correct contact pressure for accurate readings. ~ Contact points are designed for measurements near the bottom of blind holes. ~ Includes instant inch/millimeter conversion. ~ Furnished in fitted case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Feeler Gauge, Mini Blade, .010 - .035" (68000)
- FLUKE Tool Bucket, Black/Yellow, Synthetic (TB25)
- STANLEY 8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-861)
- RIDGID 20 in L 2 in Cap. Cast Iron Hex Pipe Wrench (25)
- H & H INDUSTRIAL PRODUCTS Dasqua 50-100mm Digital Inside Micrometer Set (4511-6220)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- H & H INDUSTRIAL PRODUCTS Dasqua 6-12mm Digital Inside Micrometer Set (4511-6205)
- H & H INDUSTRIAL PRODUCTS Dasqua 12-20mm Digital Inside Micrometer Set (4511-6210)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- STARRETT Inside Micrometer Set, 4 to 8" Range (S770BXTGZ)
- MITUTOYO Micrometer Set, 0-12, 0.0001In, 12 Pc (103-908-40)
- H & H Industrial Products Micrometer Sets