Shop All Micrometers
H & H Industrial Products
Dasqua 2-4" 0.001" Inside Tube Micrometer
Mfr # 4312-5106
Zoro # G402457874
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H & H Industrial Products
- MFR # 4312-5106
- Zoro # G402457874
- UPC # 769053105680
- Country of Origin China
- Category Micrometers
Description
Dasqua 2-4" 0.001" Inside Tube Micrometer ~ Resolution is 0.001". ~ Extension rods included are 0.5" and 1". ~ Accuracy is 0.00025". ~ Strictly made in accordance with DIN863. ~ Hard chrome plated. ~ No-glare satin finish. ~ Included extension rods provide a wide measuring range. ~ Supplied with a standard gage for zero setting. ~ Measuring rods hardened, ground and lapped. ~ Includes one standard micrometer head from 50-63mm and various extensions. ~ One or more extensions can be screwed into the standard micrometer head depending on the desired measuring range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP P5X 1/8 X 7/8 X 6" High Speed Steel Parallel Type Cut-Off Blade (2000-6065)
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (483109)
- CMT 5" Saw Blade, Stabilizers, 2pcs. (299.102.00)
- PROTO 1 in Drive Impact Socket 2 1/8 in Size 6 pt Deep Depth, Black Oxide (J10034L)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Depth Micrometer (4612-5105)
- H & H INDUSTRIAL PRODUCTS Dasqua 0.2-1.2" 0.001" Inside Micrometer With Ring Gage (4912-5105)
- H & H INDUSTRIAL PRODUCTS Dasqua 8-9" 0.0001" Outside Micrometer (4112-1145)
- H & H INDUSTRIAL PRODUCTS Dasqua 3-4" .0001" Outside Micrometer (4112-0120)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" IP65 Digital Outside Micrometer (4410-1105)
- H & H INDUSTRIAL PRODUCTS Dasqua 7-8" 0.0001" Outside Micrometer (4112-1140)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- H & H Industrial Products Micrometers & Sets